Hex Female Standoff, PK25
- Mfr # 2099T-440-N
- Zoro # G423942861
product price:Â
$
27.55
/pk of 25, $1.10/ea
Key Features
Thread Type
Coarse
Thread Size Side A
#4-40
Standoff Type
Female-Female Standoff
Thread Style
Fully Threaded
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2099T-440-N
- Zoro #
- G423942861
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- Item
- Hex Female Standoff
- Standoff Type
- Female-Female Standoff
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Shape
- Hex
- Thread Gender Side A
- Female
- Material Grade/Class
- 6/6
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Material
- Nylon
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Side A
- #4-40
- Hex Width
- 1/4 in
- Body Length
- 7/32 in
- Thread Size Size B
- #4-40
- Overall Length
- 7/32 in
- Wire Rope Length
- 7/32 in
- Length
- 7/32 in
Description
Hex Female Standoff, Overall Length 7/32 in, Body Length 7/32 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.