Hex Female Standoff, PK25
- Mfr # 2100-440-AL
- Zoro # G423943042
product price:Â
$
2.75
/pk of 25, $0.11/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
1/4 in
Material
Aluminum
Standoff Type
Female-Female Standoff
Hex Width
1/4 in
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2100-440-AL
- Zoro #
- G423943042
- UPC #
- -
- Country of Origin
- United States
- Material
- Aluminum
- Item
- Hex Female Standoff
- Standoff Type
- Female-Female Standoff
- Thread Direction
- Right Hand
- Finish
- Plain
- Thread Type
- Coarse
- Material Grade/Class
- 2011-T3
- Thread Style
- Fully Threaded
- Shape
- Hex
- Thread Gender Side A
- Female
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2B
- System of Measurement
- Inch
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Overall Length
- 1/4 in
- Hex Width
- 1/4 in
- Body Length
- 1/4 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Hex Female Standoff, Overall Length 1/4 in, Body Length 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.