Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4504T-440-S-12
- Zoro # G722964854
product price:Â
$
17.55
/pk of 25, $0.70/ea
Sold in multiples of 19Â pks for
$333.45
Key Features
Thread Gender Side A
Male
Thread Fit Side B
2B
Material
Steel
Hex Width
3/16 in
Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4504T-440-S-12
- Zoro #
- G722964854
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- Item
- Hex Male-Female Standoff
- Material
- Steel
- Shape
- Hex
- Thread Type
- Coarse
- Thread Fit Side A
- 2A
- Finish
- Zinc-Plated
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Thread Style
- Partially Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Hex Width
- 3/16 in
- Body Length
- 15/32 in
- Wire Rope Length
- 21/32 in
- Thread Size Side A
- #4-40
- Thread Size Size B
- #4-40
- Overall Length
- 21/32 in
- Length
- 21/32 in
Description
Hex Male-Female Standoff, Overall Length 21/32 in, Body Length 15/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Finish Zinc-Plated, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.