Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2100T-440-AL-7
- Zoro # G922964272
product price:Â
$
6.25
/pk of 25, $0.25/ea
Sold in multiples of 53Â pks for
$331.25
Key Features
Standoff Type
Female-Female Standoff
Wire Rope Length
9/32 in
Thread Size Size B
#4-40
Hex Width
1/4 in
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2100T-440-AL-7
- Zoro #
- G922964272
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 9/32 in
- Thread Size Size B
- #4-40
- Hex Width
- 1/4 in
- Body Length
- 9/32 in
- Thread Size Side A
- #4-40
- Overall Length
- 9/32 in
- Length
- 9/32 in
Details
- Standoff Type
- Female-Female Standoff
- Item
- Hex Female Standoff
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Thread Gender Side A
- Female
- Shape
- Hex
- Finish
- Alodine
- Material Grade/Class
- 2011-T3
- Thread Fit Side A
- 2B
- Material
- Aluminum
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Thread Gender Side B
- Female
- Shell Material
- Aluminum
Description
Hex Female Standoff, Overall Length 9/32 in, Body Length 9/32 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.