Hex Male-Female Standoff, PK25
- Mfr # 4500-440-SS-20
- Zoro # G722962614
product price:Â
$
25.45
/pk of 25, $1.02/ea
Sold in multiples of 14Â pks for
$356.30
Key Features
Thread Size Size B
#4-40
Thread Style
Partially Threaded
Material Grade/Class
18-8
Shape
Hex
Thread Fit Side B
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4500-440-SS-20
- Zoro #
- G722962614
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Partially Threaded
- Material Grade/Class
- 18-8
- Shape
- Hex
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Material
- Stainless Steel
- Finish
- Passivated
- Thread Gender Side A
- Male
- Item
- Hex Male-Female Standoff
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Body Length
- 3/16 in
- Wire Rope Length
- 3/8 in
- Hex Width
- 3/16 in
- Overall Length
- 3/8 in
- Length
- 3/8 in
Description
Hex Male-Female Standoff, Overall Length 3/8 in, Body Length 3/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.