Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2101-440-AL-7
- Zoro # G722964540
product price:Â
$
6.25
/pk of 25, $0.25/ea
Sold in multiples of 53Â pks for
$331.25
Key Features
Thread Size Side A
#4-40
Wire Rope Length
5/16 in
Thread Type
Coarse
Thread Size Size B
#4-40
Thread Fit Side A
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101-440-AL-7
- Zoro #
- G722964540
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Female Standoff
- Thread Type
- Coarse
- Thread Fit Side A
- 2B
- Material Grade/Class
- 2011-T3
- Material
- Aluminum
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Thread Style
- Fully Threaded
- Finish
- Alodine
- Standoff Type
- Female-Female Standoff
- Shape
- Hex
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Side A
- #4-40
- Wire Rope Length
- 5/16 in
- Thread Size Size B
- #4-40
- Hex Width
- 1/4 in
- Body Length
- 5/16 in
- Overall Length
- 5/16 in
- Length
- 5/16 in
Description
Hex Female Standoff, Overall Length 5/16 in, Body Length 5/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.