Hex Female Standoff, PK25
- Mfr # 2101-632-N
- Zoro # G922961974
product price:Â
$
40.49
/pk of 25, $1.62/ea
Sold in multiples of 9Â pks for
$364.41
Key Features
Material Grade/Class
6/6
Wire Rope Length
5/16 in
Shape
Hex
Thread Style
Fully Threaded
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101-632-N
- Zoro #
- G922961974
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 6/6
- Shape
- Hex
- Thread Style
- Fully Threaded
- Item
- Hex Female Standoff
- Material
- Nylon
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Thread Direction
- Right Hand
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Thread Type
- Coarse
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Wire Rope Length
- 5/16 in
- Thread Size Side A
- #6-32
- Hex Width
- 1/4 in
- Thread Size Size B
- #6-32
- Body Length
- 5/16 in
- Overall Length
- 5/16 in
- Length
- 5/16 in
Description
Hex Female Standoff, Overall Length 5/16 in, Body Length 5/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.