Hex Male-Female Standoff, PK25
- Mfr # 4671-2520-SS
- Zoro # G822964648
product price:Â
$
156.99
/pk of 25, $6.28/ea
Sold in multiples of 3Â pks for
$470.97
Free Shipping & Returns
Key Features
Thread Gender Side B
Female
Wire Rope Length
7/8 in
Material Grade/Class
18-8
Material
Stainless Steel
Thread Gender Side A
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4671-2520-SS
- Zoro #
- G822964648
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 7/8 in
- Thread Size Side A
- 1/4"-20
- Body Length
- 3/8 in
- Thread Size Size B
- 1/4"-20
- Hex Width
- 1/2 in
- Overall Length
- 7/8 in
- Length
- 7/8 in
Details
- Thread Gender Side B
- Female
- Material Grade/Class
- 18-8
- Item
- Hex Male-Female Standoff
- Material
- Stainless Steel
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Finish
- Plain
- Shape
- Hex
- Standoff Type
- Male-Female Standoff
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 7/8 in, Body Length 3/8 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.