Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2101T-632-N
- Zoro # G823942980
product price:Â
$
31.25
/pk of 25, $1.25/ea
Key Features
Thread Fit Side A
2B
Material
Nylon
Thread Gender Side A
Female
Thread Direction
Right Hand
Body Length
11/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101T-632-N
- Zoro #
- G823942980
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2B
- Material
- Nylon
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- Standoff Type
- Female-Female Standoff
- Thread Type
- Coarse
- Material Grade/Class
- 6/6
- System of Measurement
- Inch
- Shape
- Hex
- Item
- Hex Female Standoff
- Thread Style
- Fully Threaded
- Thread Gender Side B
- Female
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Body Length
- 11/32 in
- Hex Width
- 1/4 in
- Thread Size Size B
- #6-32
- Overall Length
- 11/32 in
- Thread Size Side A
- #6-32
- Wire Rope Length
- 11/32 in
- Length
- 11/32 in
Description
Hex Female Standoff, Overall Length 11/32 in, Body Length 11/32 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.