Hex Standoff, M4 Thrd Sz, 2 in L, 10 mm Thrd L 18-8 Stainless Steel Plain, 8.0 mm Hex W

  • Mfr # ZSNDF-208
  • Zoro # G501011960
product price: 
$
2.19
/ea
Sold in multiples of 5 for $10.95

Key Features

Standoff Gender
Female
Thread Size
M4
Overall Length
2 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZSNDF-208
Zoro #
G501011960
UPC #
193005457501
Country of Origin
China

Dimensions

Thread Size
M4
Overall Length
2 in
Body Length
10 mm
Thread Length
10 mm
Hex Width
8.0 mm
Thread Depth
10 mm
Length
2"
Body Thread Length
10 mm
Hex Width Tolerance
+/-0.13 mm
Wire Rope Length
10 mm
Thread Size Size B
M4x0.70

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Metric
Standoff Shape
Hex
Finish
Plain
Material
Stainless Steel
Shape
Hex
Thread Fit
6h
Thread Pitch
0.7 mm
Tensile Strength
80,000 psi
Pack Size
Small Pack
Standoff Thread Gender
Female-Female
Rockwell Hardness
B60
Material Quality Standards
ASTM A582
Standoff Type
Female-Female Standoff
Material Grade/Class
18-8
Standoff Color
Silver
Label Shape
Hex
Color
Silver
Thread Fit Side A
6h
Thread Style
Fully Threaded
Thread Direction
Right Hand
Thread Gender Side B
Female
Thread Fit Side B
6H
Thread Gender Side A
Female
Thread Type
Coarse
Shell Material
Stainless Steel
Wire Color
Silver

Description

Hex Standoff, Thread Size M4-0.7, Standoff Thread Gender Female-Female, Overall Length 10 mm, Body Length 10 mm, Thread Length 10 mm, Body Thread Length 10 mm, Hex Width 8 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Material Quality Standards ASTM A582, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.