Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2102-440-AL-7
- Zoro # G822962354
product price:Â
$
3.35
/pk of 25, $0.13/ea
Sold in multiples of 100Â pks for
$335.00
Key Features
Thread Gender Side B
Female
Thread Size Side A
#4-40
Body Length
3/8 in
Standoff Type
Female-Female Standoff
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2102-440-AL-7
- Zoro #
- G822962354
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #4-40
- Body Length
- 3/8 in
- Thread Size Size B
- #4-40
- Hex Width
- 1/4 in
- Wire Rope Length
- 3/8 in
- Overall Length
- 3/8 in
- Length
- 3/8 in
Details
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Thread Style
- Fully Threaded
- Material
- Aluminum
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- Shape
- Hex
- Thread Fit Side A
- 2B
- System of Measurement
- Inch
- Finish
- Alodine
- Item
- Hex Female Standoff
- Material Grade/Class
- 2011-T3
- Thread Direction
- Right Hand
- Shell Material
- Aluminum
Description
Hex Female Standoff, Overall Length 3/8 in, Body Length 3/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.