Hex Male-Female Standoff, PK25
- Mfr # 4536-440-AL
- Zoro # G922964456
product price:Â
$
7.49
/pk of 25, $0.30/ea
Sold in multiples of 44Â pks for
$329.56
Key Features
Wire Rope Length
13/16 in
Thread Size Side A
#4-40
Thread Type
Coarse
Finish
Plain
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4536-440-AL
- Zoro #
- G922964456
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 13/16 in
- Thread Size Side A
- #4-40
- Hex Width
- 1/4 in
- Thread Size Size B
- #4-40
- Body Length
- 5/8 in
- Overall Length
- 13/16 in
- Length
- 13/16 in
Details
- Item
- Hex Male-Female Standoff
- Thread Type
- Coarse
- Finish
- Plain
- Thread Gender Side B
- Female
- Thread Gender Side A
- Male
- Thread Style
- Partially Threaded
- Material
- Aluminum
- Shape
- Hex
- Thread Fit Side A
- 2A
- Thread Fit Side B
- 2B
- System of Measurement
- Inch
- Shell Material
- Aluminum
Description
Hex Male-Female Standoff, Overall Length 13/16 in, Body Length 5/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.