Hex Female Standoff, PK25
- Mfr # 2103-440-SS-20
- Zoro # G422963751
product price:Â
$
58.85
/pk of 25, $2.35/ea
Sold in multiples of 6Â pks for
$353.10
Key Features
Material
Stainless Steel
Material Grade/Class
18-8
Thread Type
Coarse
Thread Fit Side A
2B
Thread Gender Side A
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2103-440-SS-20
- Zoro #
- G422963751
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Thread Type
- Coarse
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Item
- Hex Female Standoff
- Finish
- Passivated
- Thread Gender Side B
- Female
- Thread Style
- Fully Threaded
- Shape
- Hex
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #4-40
- Wire Rope Length
- 7/16 in
- Thread Size Size B
- #4-40
- Hex Width
- 1/4 in
- Body Length
- 7/16 in
- Overall Length
- 7/16 in
- Length
- 7/16 in
Description
Hex Female Standoff, Overall Length 7/16 in, Body Length 7/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.