Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4589-1032-AL
- Zoro # G322962854
product price:Â
$
47.99
/pk of 25, $1.92/ea
Sold in multiples of 7Â pks for
$335.93
Key Features
Material Grade/Class
2011-T3
Thread Gender Side A
Male
Material
Aluminum
Thread Size Side A
#10-32
Wire Rope Length
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4589-1032-AL
- Zoro #
- G322962854
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #10-32
- Wire Rope Length
- 1 3/4 in
- Hex Width
- 5/16 in
- Thread Size Size B
- #10-32
- Body Length
- 1 3/8 in
- Overall Length
- 1 3/4 in
- Length
- 1 3/4 in
Details
- Material Grade/Class
- 2011-T3
- Thread Gender Side A
- Male
- Material
- Aluminum
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Shape
- Hex
- Standoff Type
- Male-Female Standoff
- Item
- Hex Male-Female Standoff
- Thread Type
- Fine
- Finish
- Plain
- Thread Fit Side B
- 2B
- System of Measurement
- Inch
- Shell Material
- Aluminum
Description
Hex Male-Female Standoff, Overall Length 1 3/4 in, Body Length 1 3/8 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.