Hex Female Standoff, PK25
- Mfr # 2104-632-AL-7
- Zoro # G922963114
product price:Â
$
3.75
/pk of 25, $0.15/ea
Sold in multiples of 89Â pks for
$333.75
Key Features
Shape
Hex
Thread Fit Side A
2B
Thread Style
Fully Threaded
Finish
Alodine
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2104-632-AL-7
- Zoro #
- G922963114
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #6-32
- Wire Rope Length
- 1/2 in
- Body Length
- 1/2 in
- Thread Size Size B
- #6-32
- Hex Width
- 1/4 in
- Overall Length
- 1/2 in
- Length
- 1/2 in
Details
- Shape
- Hex
- Thread Fit Side A
- 2B
- Thread Style
- Fully Threaded
- Finish
- Alodine
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Material
- Aluminum
- Material Grade/Class
- 2011-T3
- Item
- Hex Female Standoff
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Thread Type
- Coarse
- Shell Material
- Aluminum
Description
Hex Female Standoff, Overall Length 1/2 in, Body Length 1/2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.