Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2100-440-SS-20
- Zoro # G222961988
product price:Â
$
20.89
/pk of 25, $0.84/ea
Sold in multiples of 16Â pks for
$334.24
Key Features
Finish
Passivated
Thread Size Size B
#4-40
Thread Style
Fully Threaded
System of Measurement
Inch
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2100-440-SS-20
- Zoro #
- G222961988
- UPC #
- -
- Country of Origin
- United States
- Finish
- Passivated
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Material
- Stainless Steel
- Item
- Hex Female Standoff
- Thread Type
- Coarse
- Material Grade/Class
- 18-8
- Thread Gender Side A
- Female
- Shape
- Hex
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #4-40
- Hex Width
- 1/4 in
- Wire Rope Length
- 1/4 in
- Thread Size Side A
- #4-40
- Body Length
- 1/4 in
- Overall Length
- 1/4 in
- Length
- 1/4 in
Description
Hex Female Standoff, Overall Length 1/4 in, Body Length 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.