Hex Female Standoff, PK25
- Mfr # 2104-832-SS-20
- Zoro # G122963426
product price:Â
$
73.45
/pk of 25, $2.94/ea
Sold in multiples of 5Â pks for
$367.25
Key Features
Thread Fit Side A
2B
Thread Direction
Right Hand
Finish
Passivated
Material
Stainless Steel
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2104-832-SS-20
- Zoro #
- G122963426
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2B
- Thread Direction
- Right Hand
- Finish
- Passivated
- Material
- Stainless Steel
- Item
- Hex Female Standoff
- Thread Gender Side B
- Female
- Thread Style
- Fully Threaded
- Standoff Type
- Female-Female Standoff
- Shape
- Hex
- Material Grade/Class
- 18-8
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #8-32
- Hex Width
- 1/4 in
- Body Length
- 1/2 in
- Thread Size Size B
- #8-32
- Wire Rope Length
- 1/2 in
- Overall Length
- 1/2 in
- Length
- 1/2 in
Description
Hex Female Standoff, Overall Length 1/2 in, Body Length 1/2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.