Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2195-1032-SS
- Zoro # G822962576
product price:Â
$
153.99
/pk of 25, $6.16/ea
Sold in multiples of 3Â pks for
$461.97
Free Shipping & Returns
Key Features
Thread Type
Fine
Body Length
2 in
Thread Style
Partially Threaded
Thread Gender Side A
Female
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2195-1032-SS
- Zoro #
- G822962576
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 2 in
- Thread Size Size B
- #10-32
- Thread Size Side A
- #10-32
- Hex Width
- 5/16 in
- Wire Rope Length
- 2 in
- Overall Length
- 2 in
- Length
- 2 in
Details
- Thread Type
- Fine
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- Finish
- Plain
- Shape
- Hex
- System of Measurement
- Inch
- Item
- Hex Female Standoff
- Thread Fit Side A
- 2B
- Material
- Stainless Steel
- Standoff Type
- Female-Female Standoff
- Material Grade/Class
- 18-8
- Thread Gender Side B
- Female
- Shell Material
- Stainless Steel
Description
Hex Female Standoff, Overall Length 2 in, Body Length 2 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.