Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2105T-632-AL
- Zoro # G622963032
product price:Â
$
7.95
/pk of 25, $0.32/ea
Sold in multiples of 42Â pks for
$333.90
Key Features
Thread Style
Fully Threaded
Material
Aluminum
Thread Size Side A
#6-32
Thread Direction
Right Hand
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2105T-632-AL
- Zoro #
- G622963032
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Fully Threaded
- Material
- Aluminum
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Item
- Hex Female Standoff
- Finish
- Plain
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2B
- Shape
- Hex
- Thread Gender Side A
- Female
- Material Grade/Class
- 2011-T3
- Standoff Type
- Female-Female Standoff
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Side A
- #6-32
- Body Length
- 19/32 in
- Hex Width
- 1/4 in
- Wire Rope Length
- 19/32 in
- Thread Size Size B
- #6-32
- Overall Length
- 19/32 in
- Length
- 19/32 in
Description
Hex Female Standoff, Overall Length 19/32 in, Body Length 19/32 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.