Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2106-440-AL-6
- Zoro # G422963232
product price:Â
$
8.35
/pk of 25, $0.33/ea
Sold in multiples of 40Â pks for
$334.00
Key Features
Thread Fit Side A
2B
Thread Size Side A
#4-40
Standoff Type
Female-Female Standoff
Thread Gender Side A
Female
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2106-440-AL-6
- Zoro #
- G422963232
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2B
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- Thread Style
- Fully Threaded
- Thread Gender Side B
- Female
- Material
- Aluminum
- Material Grade/Class
- 2011-T3
- Item
- Hex Female Standoff
- Finish
- Alodine
- Shape
- Hex
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Side A
- #4-40
- Body Length
- 5/8 in
- Hex Width
- 1/4 in
- Wire Rope Length
- 5/8 in
- Thread Size Size B
- #4-40
- Overall Length
- 5/8 in
- Length
- 5/8 in
Description
Hex Female Standoff, Overall Length 5/8 in, Body Length 5/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.