Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2106-832-AL
- Zoro # G422962549
product price:Â
$
7.15
/pk of 25, $0.29/ea
Sold in multiples of 47Â pks for
$336.05
Key Features
Thread Direction
Right Hand
Thread Size Size B
#8-32
Wire Rope Length
5/8 in
Shape
Hex
Thread Size Side A
#8-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2106-832-AL
- Zoro #
- G422962549
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Shape
- Hex
- Thread Style
- Fully Threaded
- Material Grade/Class
- 2011-T3
- Finish
- Plain
- Material
- Aluminum
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2B
- Item
- Hex Female Standoff
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Size B
- #8-32
- Wire Rope Length
- 5/8 in
- Thread Size Side A
- #8-32
- Hex Width
- 1/4 in
- Body Length
- 5/8 in
- Overall Length
- 5/8 in
- Length
- 5/8 in
Description
Hex Female Standoff, Overall Length 5/8 in, Body Length 5/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.