Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4575-1032-S-12
- Zoro # G322962144
product price:Â
$
51.75
/pk of 25, $2.07/ea
Sold in multiples of 7Â pks for
$362.25
Key Features
Thread Size Side A
#10-32
Finish
Zinc-Plated
Thread Gender Side A
Male
Thread Gender Side B
Female
Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4575-1032-S-12
- Zoro #
- G322962144
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #10-32
- Body Length
- 1/2 in
- Hex Width
- 5/16 in
- Wire Rope Length
- 7/8 in
- Thread Size Size B
- #10-32
- Overall Length
- 7/8 in
- Length
- 7/8 in
Details
- Finish
- Zinc-Plated
- Thread Gender Side A
- Male
- Thread Gender Side B
- Female
- Shape
- Hex
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Standoff Type
- Male-Female Standoff
- Material Grade/Class
- Not Graded
- Thread Type
- Fine
- Item
- Hex Male-Female Standoff
- Material
- Steel
- Thread Fit Side A
- 2A
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- Shell Material
- Steel
Description
Hex Male-Female Standoff, Overall Length 7/8 in, Body Length 1/2 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.