Hex Female Standoff, PK25
- Mfr # 2107-440-SS
- Zoro # G022961997
product price:Â
$
69.29
/pk of 25, $2.77/ea
Sold in multiples of 5Â pks for
$346.45
Key Features
Thread Fit Side A
2B
Thread Direction
Right Hand
Thread Type
Coarse
Thread Size Size B
#4-40
Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2107-440-SS
- Zoro #
- G022961997
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Wire Rope Length
- 11/16 in
- Body Length
- 11/16 in
- Hex Width
- 1/4 in
- Overall Length
- 11/16 in
- Length
- 11/16 in
Details
- Thread Fit Side A
- 2B
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Shape
- Hex
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Item
- Hex Female Standoff
- Material Grade/Class
- 18-8
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Finish
- Plain
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Hex Female Standoff, Overall Length 11/16 in, Body Length 11/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.