Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2107-832-SS
- Zoro # G222962466
product price:Â
$
69.29
/pk of 25, $2.77/ea
Sold in multiples of 5Â pks for
$346.45
Key Features
Material Grade/Class
18-8
System of Measurement
Inch
Material
Stainless Steel
Thread Fit Side A
2B
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2107-832-SS
- Zoro #
- G222962466
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Material
- Stainless Steel
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Shape
- Hex
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Finish
- Plain
- Item
- Hex Female Standoff
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #8-32
- Hex Width
- 1/4 in
- Wire Rope Length
- 11/16 in
- Body Length
- 11/16 in
- Thread Size Size B
- #8-32
- Overall Length
- 11/16 in
- Length
- 11/16 in
Description
Hex Female Standoff, Overall Length 11/16 in, Body Length 11/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.