Hex Male-Female Standoff, PK25
- Mfr # 4539-440-AL-7
- Zoro # G122964744
product price:Â
$
14.59
/pk of 25, $0.58/ea
Sold in multiples of 23Â pks for
$335.57
Key Features
System of Measurement
Inch
Thread Fit Side B
2B
Thread Size Size B
#4-40
Finish
Alodine
Wire Rope Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4539-440-AL-7
- Zoro #
- G122964744
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #4-40
- Wire Rope Length
- 1 in
- Hex Width
- 1/4 in
- Body Length
- 13/16 in
- Thread Size Side A
- #4-40
- Overall Length
- 1 in
- Length
- 1 in
Details
- System of Measurement
- Inch
- Thread Fit Side B
- 2B
- Finish
- Alodine
- Thread Type
- Coarse
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Thread Gender Side A
- Male
- Shape
- Hex
- Item
- Hex Male-Female Standoff
- Material
- Aluminum
- Shell Material
- Aluminum
Description
Hex Male-Female Standoff, Overall Length 1 in, Body Length 13/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Finish Alodine, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.