Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2107T-440-AL
- Zoro # G322964742
product price:Â
$
34.65
/pk of 25, $1.39/ea
Sold in multiples of 10Â pks for
$346.50
Key Features
Shape
Hex
Material
Aluminum
Thread Style
Fully Threaded
Thread Type
Coarse
Hex Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2107T-440-AL
- Zoro #
- G322964742
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Material
- Aluminum
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Thread Gender Side A
- Female
- Item
- Hex Female Standoff
- Finish
- Plain
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- Material Grade/Class
- 2011-T3
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Hex Width
- 1/4 in
- Thread Size Size B
- #4-40
- Overall Length
- 23/32 in
- Thread Size Side A
- #4-40
- Body Length
- 23/32 in
- Wire Rope Length
- 23/32 in
- Length
- 23/32 in
Description
Hex Female Standoff, Overall Length 23/32 in, Body Length 23/32 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.