Hex Male-Female Standoff, PK25
- Mfr # 4505-256-AL-7
- Zoro # G922963190
product price:Â
$
13.79
/pk of 25, $0.55/ea
Sold in multiples of 24Â pks for
$330.96
Key Features
Wire Rope Length
21/32 in
Thread Fit Side B
2B
Thread Gender Side B
Female
Thread Direction
Right Hand
Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4505-256-AL-7
- Zoro #
- G922963190
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 21/32 in
- Thread Size Side A
- #2-56
- Body Length
- 1/2 in
- Hex Width
- 3/16 in
- Thread Size Size B
- #2-56
- Overall Length
- 21/32 in
- Length
- 21/32 in
Details
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Shape
- Hex
- Thread Style
- Partially Threaded
- Material
- Aluminum
- Material Grade/Class
- 2011-T3
- Thread Fit Side A
- 2A
- Thread Type
- Coarse
- Thread Gender Side A
- Male
- Item
- Hex Male-Female Standoff
- System of Measurement
- Inch
- Standoff Type
- Male-Female Standoff
- Finish
- Alodine
- Shell Material
- Aluminum
Description
Hex Male-Female Standoff, Overall Length 21/32 in, Body Length 1/2 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.