Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2108-440-SS
- Zoro # G723942882
product price:Â
$
29.85
/pk of 25, $1.19/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
Plain
Overall Length
3/4 in
Body Length
3/4 in
Material Grade/Class
18-8
Hex Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2108-440-SS
- Zoro #
- G723942882
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Material Grade/Class
- 18-8
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Item
- Hex Female Standoff
- Thread Style
- Fully Threaded
- Shape
- Hex
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2B
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 3/4 in
- Body Length
- 3/4 in
- Hex Width
- 1/4 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Hex Female Standoff, Overall Length 3/4 in, Body Length 3/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.