Hex Male-Female Standoff, PK25
- Mfr # 4619-1032-SS
- Zoro # G222963159
product price:Â
$
532.99
/pk of 25, $21.32/ea
Free Shipping & Returns
Key Features
Wire Rope Length
6 3/8 in
Shape
Hex
Material
Stainless Steel
Thread Type
Fine
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4619-1032-SS
- Zoro #
- G222963159
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Material
- Stainless Steel
- Thread Type
- Fine
- Thread Style
- Partially Threaded
- Item
- Hex Male-Female Standoff
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- System of Measurement
- Inch
- Standoff Type
- Male-Female Standoff
- Thread Fit Side A
- 2A
- Material Grade/Class
- 18-8
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Finish
- Plain
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 6 3/8 in
- Thread Size Size B
- #10-32
- Hex Width
- 5/16 in
- Body Length
- 6 in
- Thread Size Side A
- #10-32
- Overall Length
- 6 3/8 in
- Length
- 6 3/8 in
Description
Hex Male-Female Standoff, Overall Length 6 3/8 in, Body Length 6 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.