Hex Female Standoff, PK25
- Mfr # 2109-440-AL
- Zoro # G822962613
product price:Â
$
11.29
/pk of 25, $0.45/ea
Sold in multiples of 30Â pks for
$338.70
Key Features
Thread Size Side A
#4-40
Shape
Hex
System of Measurement
Inch
Thread Gender Side A
Female
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2109-440-AL
- Zoro #
- G822962613
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #4-40
- Body Length
- 13/16 in
- Thread Size Size B
- #4-40
- Wire Rope Length
- 13/16 in
- Hex Width
- 1/4 in
- Overall Length
- 13/16 in
- Length
- 13/16 in
Details
- Shape
- Hex
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- Item
- Hex Female Standoff
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Material Grade/Class
- 2011-T3
- Material
- Aluminum
- Finish
- Plain
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Thread Fit Side A
- 2B
- Shell Material
- Aluminum
Description
Hex Female Standoff, Overall Length 13/16 in, Body Length 13/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.