Hex Female Standoff, PK25
- Mfr # 2110-832-AL-7
- Zoro # G422963096
product price:Â
$
9.59
/pk of 25, $0.38/ea
Sold in multiples of 35Â pks for
$335.65
Key Features
Thread Size Side A
#8-32
Standoff Type
Female-Female Standoff
Thread Gender Side A
Female
Body Length
7/8 in
Hex Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2110-832-AL-7
- Zoro #
- G422963096
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #8-32
- Body Length
- 7/8 in
- Hex Width
- 1/4 in
- Wire Rope Length
- 7/8 in
- Thread Size Size B
- #8-32
- Overall Length
- 7/8 in
- Length
- 7/8 in
Details
- Item
- Hex Female Standoff
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Shape
- Hex
- Material
- Aluminum
- Thread Type
- Coarse
- Material Grade/Class
- 2011-T3
- Finish
- Alodine
- Shell Material
- Aluminum
Description
Hex Female Standoff, Overall Length 7/8 in, Body Length 7/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.