Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2110-440-N
- Zoro # G923943085
product price:Â
$
68.85
/pk of 25, $2.75/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Hex Width
1/4 in
Thread Gender Side B
Female
Thread Type
Coarse
Material Grade/Class
6/6
Thread Fit Side A
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2110-440-N
- Zoro #
- G923943085
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Female Standoff
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Material Grade/Class
- 6/6
- Thread Fit Side A
- 2B
- System of Measurement
- Inch
- Shape
- Hex
- Material
- Nylon
- Thread Style
- Fully Threaded
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Hex Width
- 1/4 in
- Overall Length
- 7/8 in
- Thread Size Side A
- #4-40
- Thread Size Size B
- #4-40
- Body Length
- 7/8 in
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Description
Hex Female Standoff, Overall Length 7/8 in, Body Length 7/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.