Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2110-440-SS-20
- Zoro # G022961799
product price:Â
$
36.75
/pk of 25, $1.47/ea
Sold in multiples of 9Â pks for
$330.75
Key Features
Material Grade/Class
18-8
Thread Fit Side A
2B
System of Measurement
Inch
Thread Style
Partially Threaded
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2110-440-SS-20
- Zoro #
- G022961799
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2B
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Thread Gender Side A
- Female
- Finish
- Passivated
- Material
- Stainless Steel
- Standoff Type
- Female-Female Standoff
- Thread Direction
- Right Hand
- Item
- Hex Female Standoff
- Thread Gender Side B
- Female
- Shape
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 7/8 in
- Thread Size Size B
- #4-40
- Wire Rope Length
- 7/8 in
- Hex Width
- 1/4 in
- Thread Size Side A
- #4-40
- Overall Length
- 7/8 in
- Length
- 7/8 in
Description
Hex Female Standoff, Overall Length 7/8 in, Body Length 7/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.