Hex Female Standoff, PK25
- Mfr # 2110-632-SS
- Zoro # G722962690
product price:Â
$
42.15
/pk of 25, $1.69/ea
Sold in multiples of 8Â pks for
$337.20
Key Features
Thread Size Side A
#6-32
Thread Style
Fully Threaded
Material
Stainless Steel
Thread Gender Side A
Female
Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2110-632-SS
- Zoro #
- G722962690
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Thread Gender Side A
- Female
- Shape
- Hex
- Thread Fit Side A
- 2B
- Standoff Type
- Female-Female Standoff
- Thread Type
- Coarse
- Item
- Hex Female Standoff
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Finish
- Plain
- Thread Gender Side B
- Female
- Shell Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #6-32
- Hex Width
- 1/4 in
- Thread Size Size B
- #6-32
- Body Length
- 7/8 in
- Wire Rope Length
- 7/8 in
- Overall Length
- 7/8 in
- Length
- 7/8 in
Description
Hex Female Standoff, Overall Length 7/8 in, Body Length 7/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.