Hex Female Standoff, PK25
- Mfr # 2128-632-AL
- Zoro # G222962558
product price:Â
$
18.79
/pk of 25, $0.75/ea
Sold in multiples of 18Â pks for
$338.22
Key Features
Thread Style
Partially Threaded
Shape
Hex
Material
Aluminum
Material Grade/Class
2011-T3
Thread Size Side A
#6-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2128-632-AL
- Zoro #
- G222962558
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Partially Threaded
- Shape
- Hex
- Material
- Aluminum
- Material Grade/Class
- 2011-T3
- Item
- Hex Female Standoff
- Standoff Type
- Female-Female Standoff
- Finish
- Plain
- Thread Type
- Coarse
- Thread Fit Side A
- 2B
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Side A
- #6-32
- Wire Rope Length
- 2 in
- Hex Width
- 1/4 in
- Thread Size Size B
- #6-32
- Body Length
- 2 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Hex Female Standoff, Overall Length 2 in, Body Length 2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.