Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2110T-632-AL-7
- Zoro # G522964016
product price:Â
$
65.15
/pk of 25, $2.61/ea
Sold in multiples of 6Â pks for
$390.90
Key Features
Thread Gender Side A
Female
Hex Width
1/4 in
Material
Aluminum
Thread Fit Side A
2B
Wire Rope Length
29/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2110T-632-AL-7
- Zoro #
- G522964016
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side A
- Female
- Item
- Hex Female Standoff
- Material
- Aluminum
- Thread Fit Side A
- 2B
- Finish
- Alodine
- Shape
- Hex
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Material Grade/Class
- 2011-T3
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Standoff Type
- Female-Female Standoff
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Hex Width
- 1/4 in
- Wire Rope Length
- 29/32 in
- Body Length
- 29/32 in
- Thread Size Size B
- #6-32
- Thread Size Side A
- #6-32
- Overall Length
- 29/32 in
- Length
- 29/32 in
Description
Hex Female Standoff, Overall Length 29/32 in, Body Length 29/32 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.