Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2057-440-N
- Zoro # G423942984
product price:Â
$
29.85
/pk of 25, $1.19/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Type
Coarse
Thread Direction
Right Hand
Standoff Type
Female-Female Standoff
Thread Size Size B
#4-40
Thread Size Side A
#4-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2057-440-N
- Zoro #
- G423942984
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Body Length
- 1/2 in
- Hex Width
- 3/16 in
- Overall Length
- 1/2 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Details
- Item
- Hex Female Standoff
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Standoff Type
- Female-Female Standoff
- Material
- Nylon
- Material Grade/Class
- 6/6
- Thread Gender Side B
- Female
- Shape
- Hex
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Thread Style
- Fully Threaded
- Shell Material
- Nylon
Description
Hex Female Standoff, Overall Length 1/2 in, Body Length 1/2 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.