Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2111-440-AL
- Zoro # G022964127
product price:Â
$
11.69
/pk of 25, $0.47/ea
Sold in multiples of 29Â pks for
$339.01
Key Features
Thread Gender Side A
Female
Thread Fit Side A
2B
Material
Aluminum
Standoff Type
Female-Female Standoff
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2111-440-AL
- Zoro #
- G022964127
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Item
- Hex Female Standoff
- Material
- Aluminum
- Standoff Type
- Female-Female Standoff
- Finish
- Plain
- Shape
- Hex
- Thread Style
- Fully Threaded
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Material Grade/Class
- 2011-T3
- System of Measurement
- Inch
- Thread Type
- Coarse
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 15/16 in
- Wire Rope Length
- 15/16 in
- Hex Width
- 1/4 in
- Thread Size Side A
- #4-40
- Thread Size Size B
- #4-40
- Overall Length
- 15/16 in
- Length
- 15/16 in
Description
Hex Female Standoff, Overall Length 15/16 in, Body Length 15/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.