Hex Female Standoff, PK25
- Mfr # 2109-632-N
- Zoro # G922962971
product price:Â
$
47.15
/pk of 25, $1.89/ea
Sold in multiples of 7Â pks for
$330.05
Key Features
Thread Type
Coarse
Shape
Hex
Thread Fit Side A
2B
Hex Width
1/4 in
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2109-632-N
- Zoro #
- G922962971
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- Shape
- Hex
- Thread Fit Side A
- 2B
- Item
- Hex Female Standoff
- Thread Direction
- Right Hand
- Thread Gender Side A
- Female
- Thread Gender Side B
- Female
- Material
- Nylon
- Material Grade/Class
- 6/6
- Thread Style
- Fully Threaded
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Hex Width
- 1/4 in
- Thread Size Side A
- #6-32
- Body Length
- 13/16 in
- Wire Rope Length
- 13/16 in
- Thread Size Size B
- #6-32
- Overall Length
- 13/16 in
- Length
- 13/16 in
Description
Hex Female Standoff, Overall Length 13/16 in, Body Length 13/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.