Hex Female Standoff, PK25
- Mfr # 2111-632-N
- Zoro # G322962748
product price:Â
$
89.35
/pk of 25, $3.57/ea
Sold in multiples of 4Â pks for
$357.40
Key Features
Thread Direction
Right Hand
Material
Nylon
Material Grade/Class
6/6
Thread Style
Fully Threaded
Standoff Type
Female-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2111-632-N
- Zoro #
- G322962748
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Material
- Nylon
- Material Grade/Class
- 6/6
- Thread Style
- Fully Threaded
- Standoff Type
- Female-Female Standoff
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Item
- Hex Female Standoff
- Shape
- Hex
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Side A
- #6-32
- Wire Rope Length
- 15/16 in
- Thread Size Size B
- #6-32
- Body Length
- 15/16 in
- Hex Width
- 1/4 in
- Overall Length
- 15/16 in
- Length
- 15/16 in
Description
Hex Female Standoff, Overall Length 15/16 in, Body Length 15/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.