Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2104-632-N
- Zoro # G323942909
product price:Â
$
31.69
/pk of 25, $1.27/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Direction
Right Hand
Material Grade/Class
6/6
System of Measurement
Inch
Thread Style
Fully Threaded
Hex Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2104-632-N
- Zoro #
- G323942909
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Material Grade/Class
- 6/6
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Shape
- Hex
- Thread Gender Side B
- Female
- Item
- Hex Female Standoff
- Material
- Nylon
- Standoff Type
- Female-Female Standoff
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Hex Width
- 1/4 in
- Thread Size Size B
- #6-32
- Body Length
- 1/2 in
- Overall Length
- 1/2 in
- Thread Size Side A
- #6-32
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Hex Female Standoff, Overall Length 1/2 in, Body Length 1/2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.