Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2112-832-SS
- Zoro # G922963619
product price:Â
$
71.39
/pk of 25, $2.86/ea
Sold in multiples of 5Â pks for
$356.95
Key Features
Shape
Hex
Thread Direction
Right Hand
Thread Gender Side B
Female
System of Measurement
Inch
Thread Size Side A
#8-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2112-832-SS
- Zoro #
- G922963619
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Item
- Hex Female Standoff
- Thread Style
- Fully Threaded
- Material Grade/Class
- 18-8
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Standoff Type
- Female-Female Standoff
- Thread Type
- Coarse
- Material
- Stainless Steel
- Finish
- Plain
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #8-32
- Wire Rope Length
- 1 in
- Hex Width
- 1/4 in
- Body Length
- 1 in
- Thread Size Size B
- #8-32
- Overall Length
- 1 in
- Length
- 1 in
Description
Hex Female Standoff, Overall Length 1 in, Body Length 1 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.