Hex Female Standoff, PK25
- Mfr # 2114-440-AL-7
- Zoro # G622964688
product price:Â
$
22.55
/pk of 25, $0.90/ea
Sold in multiples of 15Â pks for
$338.25
Key Features
Body Length
1 1/8 in
Finish
Alodine
Wire Rope Length
1 1/8 in
Thread Direction
Right Hand
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2114-440-AL-7
- Zoro #
- G622964688
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 1 1/8 in
- Wire Rope Length
- 1 1/8 in
- Thread Size Size B
- #4-40
- Hex Width
- 1/4 in
- Thread Size Side A
- #4-40
- Overall Length
- 1 1/8 in
- Length
- 1 1/8 in
Details
- Finish
- Alodine
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Material
- Aluminum
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Shape
- Hex
- Thread Fit Side A
- 2B
- Thread Type
- Coarse
- Item
- Hex Female Standoff
- Thread Gender Side B
- Female
- Material Grade/Class
- 2011-T3
- Thread Gender Side A
- Female
- Shell Material
- Aluminum
Description
Hex Female Standoff, Overall Length 1 1/8 in, Body Length 1 1/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.