Hex Male-Female Standoff, PK25
- Mfr # 4511T-440-SS
- Zoro # G122964874
product price:Â
$
27.95
/pk of 25, $1.12/ea
Sold in multiples of 12Â pks for
$335.40
Key Features
Thread Gender Side B
Female
Thread Type
Coarse
Thread Size Side A
#4-40
Thread Gender Side A
Male
Hex Width
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4511T-440-SS
- Zoro #
- G122964874
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Thread Gender Side A
- Male
- Shape
- Hex
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- Material
- Stainless Steel
- Thread Fit Side A
- 2A
- System of Measurement
- Inch
- Item
- Hex Male-Female Standoff
- Finish
- Plain
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #4-40
- Hex Width
- 3/16 in
- Thread Size Size B
- #4-40
- Body Length
- 29/32 in
- Wire Rope Length
- 1 3/32 in
- Overall Length
- 1 3/32 in
- Length
- 1 3/32 in
Description
Hex Male-Female Standoff, Overall Length 1 3/32 in, Body Length 29/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.