Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2115-632-AL-7
- Zoro # G822963559
product price:Â
$
69.69
/pk of 25, $2.79/ea
Sold in multiples of 5Â pks for
$348.45
Key Features
Thread Style
Partially Threaded
System of Measurement
Inch
Hex Width
1/4 in
Thread Gender Side B
Female
Thread Gender Side A
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2115-632-AL-7
- Zoro #
- G822963559
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 1/4 in
- Body Length
- 1 3/16 in
- Thread Size Side A
- #6-32
- Wire Rope Length
- 1 3/16 in
- Thread Size Size B
- #6-32
- Overall Length
- 1 3/16 in
- Length
- 1 3/16 in
Details
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Finish
- Alodine
- Material
- Aluminum
- Item
- Hex Female Standoff
- Standoff Type
- Female-Female Standoff
- Thread Type
- Coarse
- Shape
- Hex
- Material Grade/Class
- 2011-T3
- Thread Fit Side A
- 2B
- Thread Direction
- Right Hand
- Shell Material
- Aluminum
Description
Hex Female Standoff, Overall Length 1 3/16 in, Body Length 1 3/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.