Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2116-440-AL-7
- Zoro # G622962493
product price:Â
$
23.39
/pk of 25, $0.94/ea
Sold in multiples of 15Â pks for
$350.85
Key Features
Body Length
1 1/4 in
Material Grade/Class
2011-T3
Shape
Hex
Standoff Type
Female-Female Standoff
Thread Fit Side A
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2116-440-AL-7
- Zoro #
- G622962493
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 1 1/4 in
- Wire Rope Length
- 1 1/4 in
- Hex Width
- 1/4 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Details
- Material Grade/Class
- 2011-T3
- Shape
- Hex
- Standoff Type
- Female-Female Standoff
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Thread Type
- Coarse
- Finish
- Alodine
- Material
- Aluminum
- Item
- Hex Female Standoff
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Shell Material
- Aluminum
Description
Hex Female Standoff, Overall Length 1 1/4 in, Body Length 1 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.