Hex Male-Female Standoff, PK25
- Mfr # 4543-632-SS
- Zoro # G722964410
product price:Â
$
45.15
/pk of 25, $1.81/ea
Sold in multiples of 8Â pks for
$361.20
Key Features
System of Measurement
Inch
Thread Fit Side A
2A
Shape
Hex
Thread Gender Side A
Male
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4543-632-SS
- Zoro #
- G722964410
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Thread Fit Side A
- 2A
- Shape
- Hex
- Thread Gender Side A
- Male
- Thread Gender Side B
- Female
- Item
- Hex Male-Female Standoff
- Thread Type
- Coarse
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standoff Type
- Male-Female Standoff
- Material Grade/Class
- 18-8
- Thread Fit Side B
- 2B
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #6-32
- Hex Width
- 1/4 in
- Thread Size Side A
- #6-32
- Wire Rope Length
- 1 5/16 in
- Body Length
- 1 1/16 in
- Overall Length
- 1 5/16 in
- Length
- 1 5/16 in
Description
Hex Male-Female Standoff, Overall Length 1 5/16 in, Body Length 1 1/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.