Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2117-632-AL
- Zoro # G422964697
product price:Â
$
20.45
/pk of 25, $0.82/ea
Sold in multiples of 16Â pks for
$327.20
Key Features
Finish
Plain
Shape
Hex
Thread Size Side A
#6-32
Thread Type
Coarse
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2117-632-AL
- Zoro #
- G422964697
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Shape
- Hex
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Material
- Aluminum
- Item
- Hex Female Standoff
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Material Grade/Class
- 2011-T3
- Standoff Type
- Female-Female Standoff
- Thread Style
- Partially Threaded
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Side A
- #6-32
- Body Length
- 1 5/16 in
- Overall Length
- 1 5/16 in
- Thread Size Size B
- #6-32
- Hex Width
- 1/4 in
- Wire Rope Length
- 1 5/16 in
- Length
- 1 5/16 in
Description
Hex Female Standoff, Overall Length 1 5/16 in, Body Length 1 5/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.