Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2118-440-AL
- Zoro # G022962932
product price:Â
$
58.45
/pk of 25, $2.34/ea
Sold in multiples of 6Â pks for
$350.70
Key Features
Hex Width
1/4 in
Standoff Type
Female-Female Standoff
Thread Style
Partially Threaded
Thread Size Side A
#4-40
Material Grade/Class
2011-T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2118-440-AL
- Zoro #
- G022962932
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 1/4 in
- Thread Size Side A
- #4-40
- Thread Size Size B
- #4-40
- Body Length
- 1 3/8 in
- Wire Rope Length
- 1 3/8 in
- Overall Length
- 1 3/8 in
- Length
- 1 3/8 in
Details
- Standoff Type
- Female-Female Standoff
- Thread Style
- Partially Threaded
- Material Grade/Class
- 2011-T3
- Material
- Aluminum
- Thread Type
- Coarse
- Thread Gender Side A
- Female
- Item
- Hex Female Standoff
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Shape
- Hex
- Finish
- Plain
- Thread Fit Side A
- 2B
- Shell Material
- Aluminum
Description
Hex Female Standoff, Overall Length 1 3/8 in, Body Length 1 3/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.