Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4562-832-S-12
- Zoro # G822962736
product price:Â
$
73.89
/pk of 25, $2.96/ea
Sold in multiples of 5Â pks for
$369.45
Key Features
Thread Fit Side B
2B
Thread Type
Coarse
Finish
Zinc-Plated
Thread Size Side A
#8-32
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4562-832-S-12
- Zoro #
- G822962736
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Male-Female Standoff
- Thread Fit Side B
- 2B
- Thread Type
- Coarse
- Finish
- Zinc-Plated
- System of Measurement
- Inch
- Material
- Steel
- Thread Gender Side A
- Male
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Material Grade/Class
- Not Graded
- Thread Style
- Partially Threaded
- Standoff Type
- Male-Female Standoff
- Shape
- Hex
- Thread Fit Side A
- 2A
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Side A
- #8-32
- Body Length
- 2 1/2 in
- Hex Width
- 1/4 in
- Thread Size Size B
- #8-32
- Wire Rope Length
- 2 7/8 in
- Overall Length
- 2 7/8 in
- Length
- 2 7/8 in
Description
Hex Male-Female Standoff, Overall Length 2 7/8 in, Body Length 2 1/2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.